Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

83E5943 Eaton Circuit Breakers, CIRCUIT BREAKER

MFG Item Number
83E5943

83E5943 Eaton Circuit Breakers, CIRCUIT BREAKER

MFG Item Number
83E5943
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
83E5943
CIRCUIT BREAKER

Series Information

Specifications

Specifications
Manufacturer Part Number 83E5943
Manufacturer Eaton
Family Series Eaton Circuit Breakers
Description CIRCUIT BREAKER
Poles 3
Current Rating 500 A
Max Voltage 600 VAC
Undervoltage Release Yes
Gross Weight 75 lbs
Net Weight 75 lbs