Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

83E8649

Eaton Circuit Breakers

83E8649

Eaton Circuit Breakers
HND3800T33W + 6-TA1200NB1 TERMINALS
MFG Item Number
83E8649
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
83E8649
HND3800T33W + 6-TA1200NB1 TERMINALS

Series Information

Specifications

Specifications
Manufacturer Part Number 83E8649
Manufacturer Eaton
Family Series Eaton Circuit Breakers
Description HND3800T33W + 6-TA1200NB1 TERMINALS
Poles 3
Current Rating 800 A
Max Voltage 600 VAC
Approvals UL
Gross Weight 0 lbs
Net Weight 0 lbs