Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
83E8866 Eaton Circuit Breakers, 3P 2000A 600V 50KA RD BKR HASP
MFG Item Number
83E8866

83E8866 Eaton Circuit Breakers, 3P 2000A 600V 50KA RD BKR HASP

MFG Item Number
83E8866
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
83E8866
3P 2000A 600V 50KA RD BKR HASP

Series Information

Specifications

Specifications
Manufacturer Part Number 83E8866
Manufacturer Eaton
Family Series Eaton Circuit Breakers
Description 3P 2000A 600V 50KA RD BKR HASP AUX/UVR TERMINALS
Poles 3
Current Rating 2,000 A
Max Voltage 600 VAC
Auxiliary Switch Yes
Undervoltage Release Yes
Approvals UL
Gross Weight 0 lbs
Net Weight 0 lbs