Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

83E9363 Eaton Circuit Breakers, HMC3800F + 1A-1B+120VAC U/V+ A8MC800

MFG Item Number
83E9363

83E9363 Eaton Circuit Breakers, HMC3800F + 1A-1B+120VAC U/V+ A8MC800

MFG Item Number
83E9363
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
83E9363
HMC3800F + 1A-1B+120VAC U/V+ A8MC800

Series Information

Specifications

Specifications
Manufacturer Part Number 83E9363
Manufacturer Eaton
Family Series Eaton Circuit Breakers
Description HMC3800F + 1A-1B+120VAC U/V+ A8MC800
Poles 3
Current Rating 800 A
Max Voltage 600 VAC
Auxiliary Switch Yes
Undervoltage Release Yes
Approvals UL
Gross Weight 0 lbs
Net Weight 0 lbs