Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

83E9370 Eaton Circuit Breakers, SIM TO NBDC31200MW EXCEPT WITH COMB

MFG Item Number
83E9370

83E9370 Eaton Circuit Breakers, SIM TO NBDC31200MW EXCEPT WITH COMB

MFG Item Number
83E9370
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
83E9370
SIM TO NBDC31200MW EXCEPT WITH COMB

Series Information

Specifications

Specifications
Manufacturer Part Number 83E9370
Manufacturer Eaton
Family Series Eaton Circuit Breakers
Description SIM TO NBDC31200MW EXCEPT WITH COMB 1A-1B AUX SW AND
Poles 3
Current Rating 1,200 A
Auxiliary Switch Yes
Approvals UL
Gross Weight 0 lbs
Net Weight 0 lbs