Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
84-3750-3PTT Dongan Electric Manufacturing Transformers, 3PTT Series, Transformer, Auto, Three Phase, 600
MFG Item Number
84-3750-3PTT
84-3750-3PTT Dongan Electric Manufacturing Transformers, 3PTT Series, Transformer, Auto, Three Phase, 600
MFG Item Number
84-3750-3PTT
This item cannot be canceled or returned
Description
Transformers, 3PTT Series
Transformer, Auto, Three Phase, 600
Series 3PTT Three Phase Auto Testing Transformers allow three phase line voltages to be transformed into various three phase voltages found around the world. Voltages include 208, 220, 240, 380, 440, 480, 550, and avv volts three phase. All taps are designed to carry full load current at rated voltage. All 3PTT Series transformers are copper wound.
Specifications
Specifications
Manufacturer Part Number
84-3750-3PTT
Manufacturer
Dongan Electric Manufacturing
Product Series
3PTT
Family Series
Dongan Electric Manufacturing Transformers, 3PTT Series
Description
Transformer, Auto, Three Phase, 600 Hi, 208 Low, 37.5 KVA, Ventilated NEMA 3R
Phase
3
Type
Auto Testing
VA Rating
37,000 VA
Primary Voltage
600 V
Secondary Voltage
208 V
Enclosed
Yes
Mounting
Wall
NEMA Rating
NEMA 3R
Approvals
UL
Comments
Ventilated
Net Weight
430 lbs
Gross Weight
430 lbs
84-3750-3PTT
Dongan Electric Manufacturing Transformers, 3PTT Series