Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
84-6BK-BOX Eaton Plugs & Receptacles, Rubber Plugs Series, Plug Angle Rubber 15A125V2P2W Pol Str BK
MFG Item Number
84-6BK-BOX
84-6BK-BOX Eaton Plugs & Receptacles, Rubber Plugs Series, Plug Angle Rubber 15A125V2P2W Pol Str BK
MFG Item Number
84-6BK-BOX
This item cannot be canceled or returned
Description
Plugs & Receptacles, Rubber Plugs Series
Plug Angle Rubber 15A125V2P2W Pol Str BK
Rubber Plugs Series Information
Specifications
Specifications
| Manufacturer Part Number |
84-6BK-BOX |
| Manufacturer |
Eaton |
| Product Series |
Rubber Plugs |
| Family Series |
Eaton Plugs & Receptacles, Rubber Plugs Series |
| Description |
Eaton straight blade angled plug, 18-16 AWG, 15A, Commercial, Residential, 125V, Back wire, Black, Brass, Thermoplastic rubber, 1-15P, Two-pole, two-wire, non grounding, Screw, 0.33quot;, Thermoplastic rubber, ED Box, polarized |
| Current Rating |
15 A |
| Number of Poles |
2 |
| Number of Wires |
2 |
| Voltage |
125 VAC |
| Body Type |
Angled |
| Connection Type |
Plug |
| NEMA Configuration |
1-15P |
| Color |
Black |
| Watertight |
No |
| Isolated Ground |
No |
| Illuminated |
No |
| Approvals |
CSA, UL |
| Comments |
Polarized |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
84-6BK-BOX
Eaton Plugs & Receptacles, Rubber Plugs Series