Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
840-25-LED Ericson Temporary Lighting, 800 Series, Luminaire Portable Led T8 22W 120V
MFG Item Number
840-25-LED
840-25-LED Ericson Temporary Lighting, 800 Series, Luminaire Portable Led T8 22W 120V
MFG Item Number
840-25-LED
This item cannot be canceled or returned
Description
Luminaire Portable Led T8 22W 120V
- Durable Rugged Indoor and Outdoor Construction
- Flex Strain Relief at Critical Bending Points
- cULus Outdoor and Wet Location Listed
- Green Ecologically Friendly Materials
- Lightweight Impact Resistant Martial
- Cool Glare Free Lighting Alternative
- Rubberized non‑conductive
- Low Power Utilization
Specifications
Specifications
| Manufacturer Part Number |
840-25-LED |
| Manufacturer |
Ericson |
| Product Series |
800 |
| Family Series |
Ericson Temporary Lighting, 800 Series |
| Description |
Luminaire Portable Led T8 22W 120V 25Ft |
| Voltage |
120 V |
| Environment |
Wet |
| Lamp Type |
LED |
| Lamp Wattage |
22 W |
| Plug Type |
NEMA 5-15 |
| Socket Type |
NEMA 5-15 |
| Length |
25 ' |
| Secondary Cord Length |
0.83 ' |
| Light Output |
2160 |
| Nominal Voltage |
120 V |
| Net Weight |
8.2 lbs |
| Gross Weight |
8.2 lbs |
840-25-LED
Ericson Temporary Lighting, 800 Series