DuraTite and Ever-Lok Series Information
| Manufacturer Part Number | 8404 |
|---|---|
| Manufacturer | Russellstoll, a T & B Brand |
| Product Series | DuraTite and Ever-Lok |
| Family Series | Russellstoll, a T & B Brand Plugs & Receptacles, DuraTite and Ever-Lok Series |
| Description | Heavy Service Ever-Lok 30 Amp, Receptacle with Black Box and Angle Adapter, 3 Pole 4 Wire, 1 Inch Conduit Size |
| Connection Type | Receptacle |
| Current Rating | 30 A |
| Voltage | 480 V |
| Frequency | 60 Hz |
| Number of Poles | 3 |
| Number of Wires | 4 |
| Lockout-Tagout | No |
| Auxiliary Contact | None |
| Built-In Strain Relief | No |
| Material | Metallic |
| Operating Temperature | -40-203 °F |
| Approvals | CSA, UL |
| Net Weight | 2.85 lbs |
| Gross Weight | 2.6 lbs |