Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

84065131 Crydom Relays, SSR, PCB Mount SIP, 240VAC/3A,

MFG Item Number
84065131

84065131 Crydom Relays, SSR, PCB Mount SIP, 240VAC/3A,

MFG Item Number
84065131
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
84065131
SSR, PCB Mount SIP, 240VAC/3A,

Series Information

Specifications

Specifications
Manufacturer Part Number 84065131
Manufacturer Crydom
Family Series Crydom Relays
Description SSR, PCB Mount SIP, 240VAC/3A, 3-28VDC In, Zero Cross
Mounting PCB
Status Indicator No
Auxiliary Switch No
Input Signal 3-28 VDC
Input Polarity AC
Output Voltage 240 VAC
Nominal Output Voltage 240 VAC
Current Rating 4 A
Termination PCB Pin
Integral Heat Sink No
MOV No
Snubber No
Net Weight 0 lbs
Gross Weight 0 lbs