Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
8410B Eaton Plugs & Receptacles, Hospital Grade Series, Recp HG Sgl 20A 250V 2P3W Str B/Swire BR
8410B Eaton Plugs & Receptacles, Hospital Grade Series, Recp HG Sgl 20A 250V 2P3W Str B/Swire BR
This item cannot be canceled or returned
Description
Plugs & Receptacles, Hospital Grade Series
Recp HG Sgl 20A 250V 2P3W Str B/Swire BR
Hospital Grade Series Information
Specifications
Specifications
| Manufacturer Part Number |
8410B |
| Manufacturer |
Eaton |
| Product Series |
Hospital Grade |
| Family Series |
Eaton Plugs & Receptacles, Hospital Grade Series |
| Description |
Eaton Arrow Hart extra heavy-duty hospital grade single receptacle, 14-10 AWG, 20A, Healthcare, Flush, 250V, Back and side, Brown, Brass, High-impact nylon, 6-20R, Single, Screw, Glass-filled nylon, Core pack |
| Current Rating |
20 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
250 VAC |
| Connection Type |
Receptacle |
| NEMA Configuration |
6-20R |
| Color |
Brown |
| Watertight |
No |
| Isolated Ground |
No |
| Illuminated |
No |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
8410B
Eaton Plugs & Receptacles, Hospital Grade Series