8410W
Bryant Electric Plugs & Receptacles

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8410W Bryant Electric Plugs & Receptacles, SGL RCPT, HG, 20A 250V, 6-20R, WH

MFG Item Number
8410W

8410W Bryant Electric Plugs & Receptacles, SGL RCPT, HG, 20A 250V, 6-20R, WH

MFG Item Number
8410W
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
8410W
SGL RCPT, HG, 20A 250V, 6-20R, WH

Series Information

Specifications

Specifications
Manufacturer Part Number 8410W
Manufacturer Bryant Electric
Family Series Bryant Electric Plugs & Receptacles
Description Straight Blade Devices, Receptacles, Single, Hospital Grade, 20A 250V, 2-Pole 3-Wire Grounding, Back and Side Wired, 6-20R, White, Single Pack
Current Rating 20 A
Voltage 250 VAC
Connection Type Receptacle
NEMA Configuration 6-20R
Color White
Watertight No
Isolated Ground No
Illuminated No
Approvals CSA, UL
Comments Hospital Grade
Net Weight 0.15 lbs
Gross Weight 0.15 lbs