Series Information
| Manufacturer Part Number | 84110 |
|---|---|
| Manufacturer | MARS |
| Family Series | MARS Conduit |
| Description | 1/2 LIQUIDTITE EF11 100FT |
| Diameter | 0.5 " |
| Feet/Pkg. | 100 ' |
| Material | Polyvinyl Chloride (PVC) |
| Jacket Material | Polyvinyl Chloride |
| Color | Gray |
| Special Properties | Oil Resistant |
| Conduit Type | Jacketed Metallic Flexible |
| Liquid Tight | Yes |
| Approvals | UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |