8412NH-217

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8412NH-217 ebm-papst, Inc. Fans, DC Tubeaxial Fan

MFG Item Number
8412NH-217

8412NH-217 ebm-papst, Inc. Fans, DC Tubeaxial Fan

MFG Item Number
8412NH-217
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
8412NH-217
DC Tubeaxial Fan

Series Information

Specifications

Specifications
Manufacturer Part Number 8412NH-217
Manufacturer ebm-papst, Inc.
Family Series ebm-papst, Inc. Fans
Description DC Tubeaxial Fan
Voltage 12 VDC
Nominal Voltage 12 VDC
Air Flow 46.5 CFM
Power Consumption 2.2 W
Noise Level 37 dB
Connection Type Wire Leads
Rotation Counter Clockwise
Tachometer Output No
Impeller Material Plastic
Bearing Type Ball
Approvals CSA, UL, VDE
Net Weight 0.2094 lbs
Gross Weight 0.2094 lbs