Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

84132010N

Crouzet Relays

84132010N

Crouzet Relays
SSR, GNM, 1-Phase, Panel Mount, 20A
MFG Item Number
84132010N
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
84132010N
SSR, GNM, 1-Phase, Panel Mount, 20A

Series Information

Specifications

Specifications
Manufacturer Part Number 84132010N
Manufacturer Crouzet
Family Series Crouzet Relays
Description SSR, GNM, 1-Phase, Panel Mount, 20A, IN 4-30 VDC, OUT 280 VAC, Zero Cross
Mounting Panel
Status Indicator No
Output Voltage 24-280 VAC
Current Rating 20 A
Switching Type Zero Cross
Integral Heat Sink Yes
Net Weight 0 lbs
Gross Weight 0.022 lbs