Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

84132110N

Crouzet Relays

84132110N

Crouzet Relays
SSR, GNZ, 1-Phase, Panel Mount, 8A
MFG Item Number
84132110N
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
84132110N
SSR, GNZ, 1-Phase, Panel Mount, 8A

Series Information

Specifications

Specifications
Manufacturer Part Number 84132110N
Manufacturer Crouzet
Family Series Crouzet Relays
Description SSR, GNZ, 1-Phase, Panel Mount, 8A, IN 4-32 VDC, OUT 280 VAC, Random
Mounting Panel
Status Indicator No
Output Voltage 24-280 VAC
Current Rating 8 A
Switching Type Random/Instantaneous
Integral Heat Sink Yes
Net Weight 0 lbs
Gross Weight 0.022 lbs