84134100

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
84134100 Crydom Relays, 8413 Series, SSR, Panel Mount, IP00, 660VAC/10A,
MFG Item Number
84134100

84134100 Crydom Relays, 8413 Series, SSR, Panel Mount, IP00, 660VAC/10A,

MFG Item Number
84134100
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, 8413 Series
Item #
84134100
SSR, Panel Mount, IP00, 660VAC/10A,

8413 Series Information

Specifications

Specifications
Manufacturer Part Number 84134100
Manufacturer Crydom
Product Series 8413
Family Series Crydom Relays, 8413 Series
Description SSR, Panel Mount, IP00, 660VAC/10A, DC In, Zero Cross
Mounting Panel
Status Indicator Yes
Auxiliary Switch No
Input Signal 3-32 VDC
Input Polarity AC/DC
Output Voltage 48-660 VAC
Nominal Output Voltage 208 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 48 VAC, 575 VAC, 120 VAC, 600 VAC, 240 VAC, 480 VAC
Current Rating 10 A
Transient Overvoltage 1,200 V
Termination Screw Terminal
Switching Type Zero Cross
Integral Heat Sink Yes
MOV No
Snubber No
Net Weight 0.16 lbs
Gross Weight 0.16 lbs