84134240

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
84134240 Crydom Relays, 8413 Series, SSR, Panel Mount, IP00, 280VAC/100A,
MFG Item Number
84134240

84134240 Crydom Relays, 8413 Series, SSR, Panel Mount, IP00, 280VAC/100A,

MFG Item Number
84134240
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, 8413 Series
Item #
84134240
SSR, Panel Mount, IP00, 280VAC/100A,

8413 Series Information

Specifications

Specifications
Manufacturer Part Number 84134240
Manufacturer Crydom
Product Series 8413
Family Series Crydom Relays, 8413 Series
Description SSR, Panel Mount, IP00, 280VAC/100A, DC In, Instantaneous
Mounting Panel
Status Indicator Yes
Auxiliary Switch No
Input Signal 3-32 VDC
Input Polarity AC/DC
Output Voltage 24-280 VAC
Nominal Output Voltage 12 VAC, 208 VAC, 277 VAC, 48 VAC, 120 VAC, 240 VAC, 24 VAC
Current Rating 100 A
Transient Overvoltage 600 V
Termination Screw Terminal
Switching Type Random/Instantaneous
Integral Heat Sink Yes
MOV No
Snubber No
Net Weight 0.16 lbs
Gross Weight 0.16 lbs