Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

84136120N

Crouzet Relays

84136120N

Crouzet Relays
SSR,GNS,1-Phase,Panel Mount,50A
MFG Item Number
84136120N
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
84136120N
SSR,GNS,1-Phase,Panel Mount,50A

Series Information

Specifications

Specifications
Manufacturer Part Number 84136120N
Manufacturer Crouzet
Family Series Crouzet Relays
Description SSR,GNS,1-Phase,Panel Mount,50A,IN 4-32VDC,OUT 600VAC,Zero Cross,Current Detect
Mounting Panel
Status Indicator Yes
Output Voltage 150-510 VAC
Current Rating 50 A
Switching Type Zero Cross
Integral Heat Sink Yes
Net Weight 0 lbs
Gross Weight 0.1764 lbs