Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

84137011N

Crouzet Relays

84137011N

Crouzet Relays
SSR, GN, Single Phase, Panel Mount, 25A
MFG Item Number
84137011N
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
84137011N
SSR, GN, Single Phase, Panel Mount, 25A

Series Information

Specifications

Specifications
Manufacturer Part Number 84137011N
Manufacturer Crouzet
Family Series Crouzet Relays
Description SSR, GN, Single Phase, Panel Mount, 25A, IN 20-265 VAC, OUT 280 VAC, Zero Cross
Mounting Panel
Status Indicator Yes
Output Voltage 24-280 VAC
Current Rating 25 A
Switching Type Zero Cross
Integral Heat Sink Yes
Net Weight 0 lbs
Gross Weight 0.1764 lbs