Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

84137122N

Crouzet Relays

84137122N

Crouzet Relays
SSR, GN, Single Phase, Panel Mount, 50A
MFG Item Number
84137122N
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
84137122N
SSR, GN, Single Phase, Panel Mount, 50A

Series Information

Specifications

Specifications
Manufacturer Part Number 84137122N
Manufacturer Crouzet
Family Series Crouzet Relays
Description SSR, GN, Single Phase, Panel Mount, 50A, IN 18-36 VAC, OUT 660 VAC, Zero Cross
Mounting Panel
Status Indicator Yes
Output Voltage 48-660 VAC
Current Rating 50 A
Switching Type Zero Cross
Integral Heat Sink Yes
Net Weight 0 lbs
Gross Weight 0.1764 lbs