Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

84138180N

Crouzet Relays

84138180N

Crouzet Relays
SSR, GN+, Single Phase, Panel Mnt, 125A
MFG Item Number
84138180N
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
84138180N
SSR, GN+, Single Phase, Panel Mnt, 125A

Series Information

Specifications

Specifications
Manufacturer Part Number 84138180N
Manufacturer Crouzet
Family Series Crouzet Relays
Description SSR, GN+, Single Phase, Panel Mount, 125A, IN 4-32 VDC, OUT 500 VAC, Zero Cross
Mounting Panel
Status Indicator Yes
Output Voltage 24-500 VAC
Current Rating 125 A
Switching Type Zero Cross
Integral Heat Sink Yes
Net Weight 0 lbs
Gross Weight 0.1764 lbs