8414
Russellstoll, a T & B Brand Plugs & Receptacles, DuraTite and Ever-Lok Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8414 Russellstoll, a T & B Brand Plugs & Receptacles, DuraTite and Ever-Lok Series, 60A, REC, 3P4W, HE, 480VAC, AGL, BB

MFG Item Number
8414

8414 Russellstoll, a T & B Brand Plugs & Receptacles, DuraTite and Ever-Lok Series, 60A, REC, 3P4W, HE, 480VAC, AGL, BB

MFG Item Number
8414
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DuraTite and Ever-Lok Series
Item #
8414
60A, REC, 3P4W, HE, 480VAC, AGL, BB

DuraTite and Ever-Lok Series Information


Specifications

Specifications
Manufacturer Part Number 8414
Manufacturer Russellstoll, a T & B Brand
Product Series DuraTite and Ever-Lok
Family Series Russellstoll, a T & B Brand Plugs & Receptacles, DuraTite and Ever-Lok Series
Description Heavy Service Ever-Lok 60 Amp, Receptacle with Black Box and Angle Adapter, 3 Pole 4 Wire, 480VAC, BB, 1 Inch Conduit Size
Connection Type Receptacle
Current Rating 60 A
Voltage 480 V
Frequency 60 Hz
Number of Poles 3
Number of Wires 4
Lockout-Tagout No
Auxiliary Contact None
Built-In Strain Relief No
Material Metallic
Operating Temperature -40-203 °F
Approvals CSA, UL
Net Weight 5.2 lbs
Gross Weight 5.2 lbs