84140 Series Information
| Manufacturer Part Number | 84140600 |
|---|---|
| Manufacturer | Crydom |
| Product Series | 84140 |
| Family Series | Crydom Relays, 84140 Series |
| Description | SSR,Dual, Panel Mount, 660VAC/40A, 4-15VDC In, Zero Cross, Faston |
| Mounting | Panel |
| Status Indicator | No |
| Auxiliary Switch | No |
| Input Signal | 4-15 VDC |
| Input Polarity | AC/DC |
| Output Voltage | 24-280 VAC |
| Nominal Output Voltage | 12 VAC, 208 VAC, 277 VAC, 48 VAC, 120 VAC, 240 VAC, 24 VAC |
| Current Rating | 40 A |
| Transient Overvoltage | 550 V |
| Termination | Quick Connect |
| Switching Type | Random/Instantaneous |
| Integral Heat Sink | No |
| MOV | No |
| Snubber | No |
| Net Weight | 0.2 lbs |
| Gross Weight | 0.2 lbs |