8414NH-221

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8414NH-221

ebm-papst, Inc. Fans

8414NH-221

ebm-papst, Inc. Fans
DC Tubeaxial Fan
MFG Item Number
8414NH-221
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
8414NH-221
DC Tubeaxial Fan

Series Information

Specifications

Specifications
Manufacturer Part Number 8414NH-221
Manufacturer ebm-papst, Inc.
Family Series ebm-papst, Inc. Fans
Description DC Tubeaxial Fan
Voltage 24 VDC
Nominal Voltage 24 VDC
Air Flow 46.5 CFM
Power Consumption 2.4 W
Noise Level 37 dB
Connection Type Wire Leads
Rotation Counter Clockwise
Approvals CSA, UL, VDE
Net Weight 0.2094 lbs
Gross Weight 0.2094 lbs