8414NH
ebm-papst, Inc. Fans, DC INPUT SQUARE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8414NH ebm-papst, Inc. Fans, DC INPUT SQUARE Series, FAN, 80MM SQ X 25MM DP 24VDC 47CFM

MFG Item Number
8414NH

8414NH ebm-papst, Inc. Fans, DC INPUT SQUARE Series, FAN, 80MM SQ X 25MM DP 24VDC 47CFM

MFG Item Number
8414NH
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, DC INPUT SQUARE Series
Item #
8414NH
FAN, 80MM SQ X 25MM DP 24VDC 47CFM

DC INPUT SQUARE Series Information

  • 12~48 VDC
  • Up to 1689 CFM
  • Ball Bearings
  • Plastic or Metal Impeller
  • UL, CSA, VDE Approvals
DC axial fans have least power consumption blowing at free air. As the back pressure increases, the power consumption increases. The combination of impeller and external rotor motor provides an optimal aerodynamic solution.

Specifications

Specifications
Manufacturer Part Number 8414NH
Manufacturer ebm-papst, Inc.
Product Series DC INPUT SQUARE
Family Series ebm-papst, Inc. Fans, DC INPUT SQUARE Series
Description FAN, 80MM SQ X 25MM DP 24VDC 47CFM BALL BEARING
Voltage 24 VDC
Nominal Voltage 24 VDC
Nominal Height 80 mm
Nominal Width 80 mm
Nominal Depth 25 mm
Air Flow 46.5 CFM
Power Consumption 2.4 W
Noise Level 37 dB
Connection Type Wire Leads
Rotation Counter Clockwise
Tachometer Output No
Impeller Material Plastic
Bearing Type Sleeve
Approvals CSA, UL, VDE
Net Weight 0.21 lbs
Gross Weight 0.21 lbs