8414NHU
ebm-papst, Inc. Fans, 8400 NU Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8414NHU

ebm-papst, Inc. Fans, 8400 NU Series

8414NHU

ebm-papst, Inc. Fans, 8400 NU Series
Fan, 80mm SQ X 25.4mm, 24VDC, 2 Wire
MFG Item Number
8414NHU
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, 8400 NU Series
Item #
8414NHU
Fan, 80mm SQ X 25.4mm, 24VDC, 2 Wire

8400 NU Series Information

  • Motor protection against reverse polarity and locking.
  • Air exhaust over struts
  • Connection via 310 mm strands AWG 24, TR 64, bared and tin‑plated
  • Ingress protection rating of IP68

Specifications

Specifications
Manufacturer Part Number 8414NHU
Manufacturer ebm-papst, Inc.
Product Series 8400 NU
Family Series ebm-papst, Inc. Fans, 8400 NU Series
Description Fan, 80mm SQ X 25.4mm, 24VDC, 2 Wire Ball Bearing
Nominal Voltage 24 VDC
Air Flow 37 CFM
Power Consumption 2.4 W
Fan Speed 3,600 RPM
Noise Level 37 dB
Connection Type Wire Leads
Rotation Counter Clockwise
Protection Rating IP68
Tachometer Output No
Impeller Material Metallic
Operating Temperature '-4-158 °F
Net Weight 0 lbs
Gross Weight 0 lbs