8414NM
ebm-papst, Inc. Fans, DC INPUT SQUARE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8414NM ebm-papst, Inc. Fans, DC INPUT SQUARE Series, FAN, 80MM SQ X 25MM DP 24VDC 34CFM

MFG Item Number
8414NM

8414NM ebm-papst, Inc. Fans, DC INPUT SQUARE Series, FAN, 80MM SQ X 25MM DP 24VDC 34CFM

MFG Item Number
8414NM
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, DC INPUT SQUARE Series
Item #
8414NM
FAN, 80MM SQ X 25MM DP 24VDC 34CFM

DC INPUT SQUARE Series Information

  • 12~48 VDC
  • Up to 1689 CFM
  • Ball Bearings
  • Plastic or Metal Impeller
  • UL, CSA, VDE Approvals
DC axial fans have least power consumption blowing at free air. As the back pressure increases, the power consumption increases. The combination of impeller and external rotor motor provides an optimal aerodynamic solution.

Specifications

Specifications
Manufacturer Part Number 8414NM
Manufacturer ebm-papst, Inc.
Product Series DC INPUT SQUARE
Family Series ebm-papst, Inc. Fans, DC INPUT SQUARE Series
Description FAN, 80MM SQ X 25MM DP 24VDC 34CFM BALL BEARING
Voltage 24 VDC
Nominal Voltage 24 VDC
Nominal Height 80 mm
Nominal Width 80 mm
Nominal Depth 25 mm
Air Flow 34.1 CFM
Power Consumption 1.4 W
Noise Level 27 dB
Connection Type Wire Leads
Rotation Counter Clockwise
Tachometer Output No
Impeller Material Plastic
Bearing Type Ball
Approvals CSA, UL, VDE
Net Weight 0.21 lbs
Gross Weight 0.21 lbs