8417
Russellstoll, a T & B Brand Plugs & Receptacles, DuraTite and Ever-Lok Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8417

Russellstoll, a T & B Brand Plugs & Receptacles, DuraTite and Ever-Lok Series

8417

Russellstoll, a T & B Brand Plugs & Receptacles, DuraTite and Ever-Lok Series
60A, PLG, 2P3W, HE, 480VAC
MFG Item Number
8417
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DuraTite and Ever-Lok Series
Item #
8417
60A, PLG, 2P3W, HE, 480VAC

DuraTite and Ever-Lok Series Information


Specifications

Specifications
Manufacturer Part Number 8417
Manufacturer Russellstoll, a T & B Brand
Product Series DuraTite and Ever-Lok
Family Series Russellstoll, a T & B Brand Plugs & Receptacles, DuraTite and Ever-Lok Series
Description Heavy Service Ever-Lok 60 Amp, Plug, 2 Pole 3 Wire, 480VAC, 1 inch Conduit Size
Connection Type Plug
Current Rating 60 A
Voltage 480 V
Frequency 60 Hz
Number of Poles 2
Number of Wires 3
Lockout-Tagout No
Auxiliary Contact None
Built-In Strain Relief No
Material Metallic
Operating Temperature -40-203 °F
Approvals CSA, UL
Net Weight 2.7 lbs
Gross Weight 2.7 lbs