841AR-340G
MG Chemicals Chemicals, Super Shield Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

841AR-340G

MG Chemicals Chemicals, Super Shield Series

841AR-340G

MG Chemicals Chemicals, Super Shield Series
CHEMICAL
MFG Item Number
841AR-340G
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Chemicals, Super Shield Series
Item #
841AR-340G
CHEMICAL

Super Shield Series Information


The 841AR Super Shield Nickel Conductive Coating is a one‑part durable acrylic lacquer pigmented with a highly conductive nickel flake. It utilizes a solvent‑based system with no heat cure necessary. The cured coating is smooth, hard, and abrasion‑resistant. It provides strong adhesion to plastics, excellent conductivity, and strong corrosion resistance, even in marine environments.

Applications & Usages

  • Repairing damage to existing shielding
  • Conductive undercoat for electroplating
  • Protecting metal surfaces from oxidation
  • Providing electric continuity for circuits
  • Grounding

Features

  • UL recognized
  • Provides effective EMI/RFI shielding over a broad frequency range
  • Smooth, durable and, abrasion resistant
  • Can be applied by spray or brush
  • Available in aerosol format
  • Quick dry time; no heat cure required
  • Mild solvent system
  • Strong adhesion to acrylic, ABS, polycarbonate, and other injection molded plastics
  • Excellent adhesion to wood and ceramics
  • Corrosion‑resistant, suitable for marine environments
  • Low VOC; HAP‑free; does not contain toluene, xylene, or MEK

Specifications

Specifications
Manufacturer Part Number 841AR-340G
Manufacturer MG Chemicals
Product Series Super Shield
Family Series MG Chemicals Chemicals, Super Shield Series
Description CHEMICAL
Approvals UL
Net Weight 0.96 lbs
Gross Weight 0.96 lbs