Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

842-TB

Thomas & Betts Fittings

842-TB

Thomas & Betts Fittings
1/2 INCH NON-INSUL CHASE NIPPLE
MFG Item Number
842-TB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Fittings, Series
Item #
842-TB
1/2 INCH NON-INSUL CHASE NIPPLE

Series Information

Specifications

Specifications
Manufacturer Part Number 842-TB
Manufacturer Thomas & Betts
Family Series Thomas & Betts Fittings
Description 1/2 Inch Chase Nipple, Steel for Use with Rigid/IMC Conduit
Type Chase
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Trade Size 1/2 "
Material Steel
Composition Metallic
Insulated Throat No
Net Weight 0.04 lbs
Gross Weight 0.04 lbs
Alternatives
1942
1942
Thomas & Betts Fittings, CHASE Series
50
50
Eaton's Crouse-Hinds series Fittings
842AL-TB
842AL-TB
Thomas & Betts Fittings