Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

84211

Brady Signs & Signage

84211

Brady Signs & Signage
B302-3.5X10-WK-T-AUTHORIZED PERSONNEL
MFG Item Number
84211
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
84211
B302-3.5X10-WK-T-AUTHORIZED PERSONNEL

Series Information

Specifications

Specifications
Manufacturer Part Number 84211
Manufacturer Brady
Family Series Brady Signs & Signage
Description Authorized Personnel Only Sign, 3.5 H x 10 W x 0.006 D, Polyester
Type Security/Admittance Signs
Background Color White
Legend Authorized Personnel Only
Material Polyester
Material Description Self-Sticking
Language English
Height 7 "
Width 10 "
Net Weight 0.015 lbs
Gross Weight 0.015 lbs