Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

84212

Brady Signs & Signage

84212

Brady Signs & Signage
B302-7X10-WR-T-AUTHORIZED PERSONNEL
MFG Item Number
84212
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
84212
B302-7X10-WR-T-AUTHORIZED PERSONNEL

Series Information

Specifications

Specifications
Manufacturer Part Number 84212
Manufacturer Brady
Family Series Brady Signs & Signage
Description Authorized Personnel Only Sign, 7 H x 10 W x 0.006 D, Polyester
Type Security/Admittance Signs
Background Color White
Legend Authorized Personnel Only
Material Polyester
Material Description Self-Sticking
Language English
Height 10 "
Width 14 "
Net Weight 0.032 lbs
Gross Weight 0.032 lbs