84221055

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

84221055

Werma Visual Signaling Devices

84221055

Werma Visual Signaling Devices
LIGHT ELEMENT, FLASHING, GRN, 24VDC,
MFG Item Number
84221055
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
84221055
LIGHT ELEMENT, FLASHING, GRN, 24VDC,

Series Information

Specifications

Specifications
Manufacturer Part Number 84221055
Manufacturer Werma
Family Series Werma Visual Signaling Devices
Description LIGHT ELEMENT, FLASHING, GRN, 24VDC, AS-INTERFACE, IP54, 70mm DIA x 65mm H, KOMBISIGN 70
Accessory Type Light Element
For Use With Werma KombiSIGN 70
Comments Green, 24 VDC, Xenon, Flashing
Net Weight 0.185 lbs
Gross Weight 0.2116 lbs