Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
84231055 Werma Visual Signaling Devices, LIGHT ELEMENT, FLASHING, YLW, 24VDC,
84231055 Werma Visual Signaling Devices, LIGHT ELEMENT, FLASHING, YLW, 24VDC,
This item cannot be canceled or returned
Description
Visual Signaling Devices, Series
LIGHT ELEMENT, FLASHING, YLW, 24VDC,
Specifications
Specifications
| Manufacturer Part Number |
84231055 |
| Manufacturer |
Werma |
| Family Series |
Werma Visual Signaling Devices |
| Description |
LIGHT ELEMENT, FLASHING, YLW, 24VDC, AS-INTERFACE, IP54, 70mm DIA x 65mm H, KOMBISIGN 70 |
| Accessory Type |
Light Element |
| For Use With |
Werma KombiSIGN 70 |
| Comments |
Yellow, 24 VDC, Xenon, Flashing |
| Net Weight |
0.185 lbs |
| Gross Weight |
0.2116 lbs |
84231055
Werma Visual Signaling Devices