84240055

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

84240055

Werma Visual Signaling Devices

84240055

Werma Visual Signaling Devices
LIGHT ELEMENT, FLASHING, CLR, 24VDC,
MFG Item Number
84240055
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
84240055
LIGHT ELEMENT, FLASHING, CLR, 24VDC,

Series Information

Specifications

Specifications
Manufacturer Part Number 84240055
Manufacturer Werma
Family Series Werma Visual Signaling Devices
Description LIGHT ELEMENT, FLASHING, CLR, 24VDC, IP54, 70mm DIA x 65mm H, KOMBISIGN 70
Accessory Type Light Element
For Use With Werma KombiSIGN 70
Comments Clear, 24 VDC, Xenon, Flashing
Net Weight 0.2163 lbs
Gross Weight 0.2161 lbs