84241055

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

84241055

Werma Visual Signaling Devices

84241055

Werma Visual Signaling Devices
LIGHT ELEMENT, FLASHING, CLR, 24VDC,
MFG Item Number
84241055
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
84241055
LIGHT ELEMENT, FLASHING, CLR, 24VDC,

Series Information

Specifications

Specifications
Manufacturer Part Number 84241055
Manufacturer Werma
Family Series Werma Visual Signaling Devices
Description LIGHT ELEMENT, FLASHING, CLR, 24VDC, AS-INTERFACE, IP54, 70mm DIA x 65mm H, KOMBISIGN 70
Accessory Type Light Element
For Use With Werma KombiSIGN 70
Comments Clear, 24 VDC, Xenon, Flashing
Net Weight 0.185 lbs
Gross Weight 0.2425 lbs