Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

84246

Brady Signs & Signage

84246

Brady Signs & Signage
B302-10X14-WK-T-ADMITTANCE SIGN
MFG Item Number
84246
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
84246
B302-10X14-WK-T-ADMITTANCE SIGN

Series Information

Specifications

Specifications
Manufacturer Part Number 84246
Manufacturer Brady
Family Series Brady Signs & Signage
Description No Loitering Sign, 10 H x 14 W x 0.006 D, Polyester
Type Security/Admittance Signs
Background Color White
Legend No Loitering
Material Polyester
Material Description Self-Sticking
Language English
Height 10 "
Width 14 "
Net Weight 0.06 lbs
Gross Weight 0.06 lbs