8428-72
Russellstoll, a T & B Brand Plugs & Receptacles, DuraTite and Ever-Lok Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8428-72

Russellstoll, a T & B Brand Plugs & Receptacles, DuraTite and Ever-Lok Series

8428-72

Russellstoll, a T & B Brand Plugs & Receptacles, DuraTite and Ever-Lok Series
100A, PLG, 3P4W, HSE, 480V
MFG Item Number
8428-72
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DuraTite and Ever-Lok Series
Item #
8428-72
100A, PLG, 3P4W, HSE, 480V

DuraTite and Ever-Lok Series Information


Specifications

Specifications
Manufacturer Part Number 8428-72
Manufacturer Russellstoll, a T & B Brand
Product Series DuraTite and Ever-Lok
Family Series Russellstoll, a T & B Brand Plugs & Receptacles, DuraTite and Ever-Lok Series
Description _ 100a, plg, 3p4w, hse, 480v
Connection Type Plug
Current Rating 100 A
Voltage 480 V
Frequency 60 Hz
Number of Poles 3
Number of Wires 4
Lockout-Tagout No
Auxiliary Contact None
Built-In Strain Relief No
Material Metallic
Operating Temperature -40-203 °F
Approvals CSA, UL
Net Weight 3.6 lbs
Gross Weight 3.6 lbs