Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

843-TB

Thomas & Betts Fittings

843-TB

Thomas & Betts Fittings
3/4 INCH NON-INSUL CHASE NIPPLE
MFG Item Number
843-TB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Fittings, Series
Item #
843-TB
3/4 INCH NON-INSUL CHASE NIPPLE

Series Information

Specifications

Specifications
Manufacturer Part Number 843-TB
Manufacturer Thomas & Betts
Family Series Thomas & Betts Fittings
Description 3/4 Inch Chase Nipple, Malleable Iron for Use with Rigid/IMC Conduit
Type Chase
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Trade Size 3/4 "
Material Malleable Iron
Composition Metallic
Insulated Throat No
Net Weight 0.065 lbs
Gross Weight 0.08 lbs
Alternatives
1943
1943
Thomas & Betts Fittings, CHASE Series
843AL-TB
843AL-TB
Thomas & Betts Fittings