Series Information
| Manufacturer Part Number | 8430FR |
|---|---|
| Manufacturer | Bryant Electric |
| Family Series | Bryant Electric Plugs & Receptacles |
| Description | Straight Blade Devices, Receptacles, Flush Mount Single, Industrial Grade, 30A 3 Phase 250V AC, 3-Pole 4-Wire Grounding, 15-30R, Black, Single Pack |
| Current Rating | 30 A |
| Number of Poles | 3 |
| Number of Wires | 4 |
| Voltage | 250 VAC |
| Phase | 3 |
| Connection Type | Receptacle |
| NEMA Configuration | 15-30R |
| Color | Black |
| Watertight | No |
| Isolated Ground | No |
| Illuminated | No |
| Approvals | CSA, UL |
| Comments | Industrial Grade |
| Net Weight | 0.65 lbs |
| Gross Weight | 0.65 lbs |