84313055

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

84313055

Werma Visual Signaling Devices

84313055

Werma Visual Signaling Devices
LIGHT ELEMENT, ROTATING, RED LED,
MFG Item Number
84313055
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
84313055
LIGHT ELEMENT, ROTATING, RED LED,

Series Information

Specifications

Specifications
Manufacturer Part Number 84313055
Manufacturer Werma
Family Series Werma Visual Signaling Devices
Description LIGHT ELEMENT, ROTATING, RED LED, 24VAC/DC, IP54, 70mm DIA x 65mm H, KOMBISIGN 70
Accessory Type Light Element
For Use With Werma KombiSIGN 70
Comments Red, 24 VAC/VDC, LED, Rotating
Net Weight 0.2006 lbs
Gross Weight 0.2337 lbs
Alternatives
KL70-305R
KL70-305R
ABB Visual Signaling Devices
84310055
84310055
Werma Visual Signaling Devices