84342055

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

84342055

Werma Visual Signaling Devices

84342055

Werma Visual Signaling Devices
LED FLASHING LIGHT ELEMENT 24VDC CL
MFG Item Number
84342055
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
84342055
LED FLASHING LIGHT ELEMENT 24VDC CL

Series Information

Specifications

Specifications
Manufacturer Part Number 84342055
Manufacturer Werma
Family Series Werma Visual Signaling Devices
Description LED FLASHING LIGHT ELEMENT 24VDC CL
Accessory Type Light Element
For Use With Werma KombiSIGN 70
Comments Clear, 24 VDC, LED, Flashing
Net Weight 0.1806 lbs
Gross Weight 0.2116 lbs