Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
84350055 Werma Visual Signaling Devices, LIGHT ELEMENT, MAINTAINED, BLU LED,
84350055 Werma Visual Signaling Devices, LIGHT ELEMENT, MAINTAINED, BLU LED,
This item cannot be canceled or returned
Description
Visual Signaling Devices, Series
LIGHT ELEMENT, MAINTAINED, BLU LED,
Specifications
Specifications
| Manufacturer Part Number |
84350055 |
| Manufacturer |
Werma |
| Family Series |
Werma Visual Signaling Devices |
| Description |
LIGHT ELEMENT, MAINTAINED, BLU LED, 24VAC/DC, IP54, 70mm DIA x 65mm H, KOMBISIGN 70 |
| Accessory Type |
Light Element |
| For Use With |
Werma KombiSIGN 70 |
| Comments |
Blue, 24 VAC/VDC, LED |
| Net Weight |
0.15 lbs |
| Gross Weight |
0.1808 lbs |
84350055
Werma Visual Signaling Devices