Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
8436R Appleton Light Fixtures, SWIVEL HANGER COVER FOR 3
8436R Appleton Light Fixtures, SWIVEL HANGER COVER FOR 3
This item cannot be canceled or returned
Description
SWIVEL HANGER COVER FOR 3
Specifications
Specifications
| Manufacturer Part Number |
8436R |
| Manufacturer |
Appleton |
| Family Series |
Appleton Light Fixtures |
| Description |
UNILETS SHC Ball Type Swivel Hanger Cover, Size: 3/4 IN Fixture Stem, Length: 2 IN, Material: Steel And Malleable Iron, Lamp Type: Incandescent, Fluorescent, HID, Mounting: Ceiling, Fixture Type: Incandescent, Finish: Zinc Electroplate, Cle |
| Accessory Type |
Fixture Hanger |
| For Use With |
Appleton Light Fixture |
| Net Weight |
0.49 lbs |
| Gross Weight |
0.49 lbs |
8436R
Appleton Light Fixtures