84411855
Werma Audible Signaling Devices

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

84411855

Werma Audible Signaling Devices

84411855

Werma Audible Signaling Devices
Buzzer Element, Continuous/Pulse,
MFG Item Number
84411855
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, Series
Item #
84411855
Buzzer Element, Continuous/Pulse,

Series Information

Specifications

Specifications
Manufacturer Part Number 84411855
Manufacturer Werma
Family Series Werma Audible Signaling Devices
Description Buzzer Element, Continuous/Pulse, 24VAC/DC, 85dB, IP54, 70mm Dia X 72mm H, KOMBISIGN 70
Accessory Type Buzzer Element
For Use With Werma KombiSIGN 70
Voltage 24 VAC, 24 VDC
Net Weight 0.19 lbs
Gross Weight 0.225 lbs