84412655
Werma Audible Signaling Devices

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
84412655 Werma Audible Signaling Devices, SIREN ELEMENT, 8-TONE, 24VAC/DC,
MFG Item Number
84412655

84412655 Werma Audible Signaling Devices, SIREN ELEMENT, 8-TONE, 24VAC/DC,

MFG Item Number
84412655
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, Series
Item #
84412655
SIREN ELEMENT, 8-TONE, 24VAC/DC,

Series Information

Specifications

Specifications
Manufacturer Part Number 84412655
Manufacturer Werma
Family Series Werma Audible Signaling Devices
Description SIREN ELEMENT, 8-TONE, 24VAC/DC, 100dB, IP54, 70mm DIA x 72mm H, KOMBISIGN 70
Accessory Type Siren Element
For Use With Werma KombiSIGN 70
Voltage 24 VAC, 24 VDC
Net Weight 0.205 lbs
Gross Weight 0.235 lbs