845
Thomas & Betts Fittings, TB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
845 Thomas & Betts Fittings, TB Series, 11/4 INCH NON-INSUL CHASE NIPPLE
MFG Item Number
845

845 Thomas & Betts Fittings, TB Series, 11/4 INCH NON-INSUL CHASE NIPPLE

MFG Item Number
845
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Fittings, TB Series
Item #
845
11/4 INCH NON-INSUL CHASE NIPPLE

TB Series Information

  • Available in Steel, Malleable Iron, and Copper‑Free Aluminum (See Catalog for Details)
  • Nipple Fittings Effectively Bush Holes in Metal Boxes or Enclosures
  • UL Listed/CSA Certified

Specifications

Specifications
Manufacturer Part Number 845
Manufacturer Thomas & Betts
Product Series TB
Family Series Thomas & Betts Fittings, TB Series
Description 1-1/4 Inch Chase Nipple, Malleable Iron for Use with Rigid/IMC Conduit
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Trade Size 1-1/4 "
Material Aluminum
Composition Metallic
Insulated Throat No
Approvals CSA, UL
Net Weight 0.195 lbs
Gross Weight 0.2 lbs
Alternatives
1945
1945
Thomas & Betts Fittings, CHASE Series
53
53
Eaton's Crouse-Hinds series Fittings
845AL
845AL
Thomas & Betts Fittings, Steel City Series