Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
8450N Eaton Plugs & Receptacles, Industrial Grade Series, Recp Single 50A 250V 3PH 3P4W Str BK
8450N Eaton Plugs & Receptacles, Industrial Grade Series, Recp Single 50A 250V 3PH 3P4W Str BK
This item cannot be canceled or returned
Description
Plugs & Receptacles, Industrial Grade Series
Recp Single 50A 250V 3PH 3P4W Str BK
Industrial Grade Series Information
Specifications
Specifications
Manufacturer Part Number
8450N
Manufacturer
Eaton
Product Series
Industrial Grade
Family Series
Eaton Plugs & Receptacles, Industrial Grade Series
Description
Eaton power device receptacle, 14 to 10 AWG, 50A, Flush, 250V, Back and side, Black, NEMA 15-50R, Three-pole, Four-wire, Three-pole, four-wire, grounding, Screw, Glass-filled nylon, Three-phase, Power
Current Rating
50 A
Number of Poles
3
Number of Wires
4
Voltage
250 VAC
Phase
3
Body Type
Flush Mount
Connection Type
Receptacle
NEMA Configuration
15-50R
Color
Black
Watertight
No
Isolated Ground
No
Illuminated
No
Approvals
CSA, UL
Net Weight
0 lbs
Gross Weight
0.5 lbs
8450N
Eaton Plugs & Receptacles, Industrial Grade Series