Eaton Plugs & Receptacles, Industrial Grade Series
Description
Eaton power device receptacle, 14 to 10 AWG, 50A, Panel, 250V, Back and side, Black, NEMA 15-50R, Three-pole, Four-wire, Three-pole, four-wire, grounding, Screw, Glass-filled nylon, Three-phase, Power
Current Rating
50 A
Number of Poles
3
Number of Wires
4
Voltage
250 VAC
Phase
3
Connection Type
Receptacle
NEMA Configuration
15-50R
Color
Black
Watertight
No
Isolated Ground
No
Illuminated
No
Approvals
CSA, UL
Net Weight
0 lbs
Gross Weight
0 lbs
Added to cart
8450P
Eaton Plugs & Receptacles, Industrial Grade Series